Learn More
Heathrow Scientific Whitney Curette™ Sterile, 25/Cs.
Description
- Safe, easy-to-use, and disposable makes for quickly applying, manipulating and removing bone cement during hip and knee replacement surgery.
- It's made of sturdy plastic reducing the risk of damage to the prosthesis due to metal instruments.
- Our one-time use curettes are economical and save time.
- No need to clean or scrape dried cement from instruments.
Specifications
Specifications
| Product Type | Curette |
| Blade Material | Nylon |
| Blade Style | Pointed |
| Color | Green |
| Material | Nylon |
| Length (English) | 8.38 in. |
| Length (Metric) | 21.27 cm |
| Length (Metric) Blade | 20 mm |
| Sterility | Sterile |
| No. per Pack | 25 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.