Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific eShield™ Sterile Tablet Covers

Catalog No. 22375402 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
22.9 x 35.6 cm (9 x 14 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-375-402 22.9 x 35.6 cm (9 x 14 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-375-402
Only null left
Add to Cart
Add to Cart

Save time and money by accessing vital programs and data in real time, safely within a sterile field

  • Protects sterile environment from contaminants on devices
  • Ultra clear polyethylene film for clear photos
  • Touch screen compatible, even with double gloves
  • Allows the data and app use in a sterile environment without the need to re-glove
  • Case of 25
  • Sterile Expiration: 5 Years

Recommended Storage

General Warehouse Storage - Keep out of direct sunlight

Specifications

Material Polyethylene Film
Sterility Sterile
Dimensions (L x W) 22.9 x 35.6 cm (9 x 14 in.)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.