Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Test n' Toss™ Disposable Test Tube Racks

Catalog No. 22375401 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Tubes (16 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-375-401 Tubes (16 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-375-401
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Stackable, disposable racks can simply be discarded when contaminated

Designed with the lab professional in mind, the Test 'n Toss is perfect for clinical labs, hospitals, research labs, reference labs, EMS, physician offices and alternate care sites. It holds up to eighty 16 x 100mm tubes in a leak-resistant plastic shell to contain spills. As an option, use a second shell as a cover, completely enclosing contents for transport or storage and allowing racks to be stacked. Uniquely designed divider shelves can be used singly or in pairs for extra tube stability.

  • Economical; less expensive than standard test tube racks
  • Disposable racks can be discarded when contaminated (in accordance with local regulations)
  • Can be used to transport samples when assembled with optional cover
  • See-through, clear walls allow you to see rack contents
  • Enclosed base contains drips and spills, keeps work area clean
  • Encloses samples and prevents spills when assembled with optional cover
  • When closed, can be stacked to save on storage, incubator, or refrigerator space
  • Can be refrigerated to 0°F (-18°C)
  • Can be incubated to 140°F (60°C)

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Tubes (16 mm)
Material Plastic
Positions 80
Shape Rectangular, Rounded Corners
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 27.9 x 22.9 x 7.6 cm (11 x 9 x 3 in.)
Length (Metric) 27.94 cm
Length (English) 11 in.
Width (English) 9 in.
Height (English) 3 in.
Diameter (Metric) Opening 16 mm
Product Type Tube Rack
Shelves None
Height (Metric) 7.62 cm
Array 8 x 10
Width (Metric) 22.86 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.