Learn More
Description
- Metal rings are micro plasma welded to prohibit the growth of bacteria
- Patented self-adjusting wrist tensioning system with no straps or buckles to fasten
- Metal serial number tag
- Ambidextrous
- Easy to clean
Specifications
Specifications
| Color | Gray |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| For Use With (Application) | Food, Beef, Chicken, and Pork Processing, Restaurant and Steel Industry |
| Glove Cuff Color | Green |
| Model | CM030006 |
| Series | Whizard™ Metal Mesh |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.