Learn More
Wells Lamont Industrial™ Whizard Ultra Talon Cut-resistant Work Glove
Shop All Wells Lamont Industry Group ProductsDescription
- ANSI Level 3 for abrasion and Category III for particulates
- Cut resistant Talon gloves are recognized and favored by the meat and poultry industries for high protection and performance
- Patented yarn composition combines high strength, high-performance materials with stainless steel, creating high tensile strength, and high cut protection
- Approved for cleanroom use
- Made in the USA
Specifications
Specifications
| Certifications/Compliance | CFR 21 Approved for Food Contact |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Gray |
| Cut Resistance Rating | ANSI A8 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Engineered Yarn |
| Product Type | Cut-resistant Gloves |
| Size | X-Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.