Learn More
Description
Whizard™ Z40 armguard offers superior cut protection from arm lacerations. This armguard is an ideal complement to Whizard™ hand protection.
- Constructed from a combination of high performance materials, Z40 armguards offer ANSI level A6 cut protection.
- The unique knit structure allows greater circulation of air, keeping arms cool and comfortable while working.
- The armguard offers the same material composition in both a standard and tube version.
- The standard version offers a wide upper arm opening for bigger biceps.
- Comes with a clip to keep the sleeve in place on the upper arm.
Specifications
Specifications
| Size | Standard |
| Product Type | Cut-resistant Sleeve |
| Material | HPPE |
| Color | Blue |
| Sterility | Non-sterile |
| Style | Elastic at Both Ends |
| Disposable | Reusable |
| Closure Type | Elastic Ends |
| Seam Type | Seamless |
| Cuff Style | Wide Top |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.