Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Wicked Awesome Hydroknit Wipes

Catalog No. 17444024
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-444-024 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-024 Supplier High-Tech Conversions Supplier No. W70
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wicked Awesome Hydroknit Wipes are disposable industrial shop rags in a pop up box, with exceptional absorbency.

  • Hydroknit (cellulose/polypropylene blend) offer exceptional strength for a variety of industrial wiping tasks
  • Commercial-grade wipers are ideal for cleaning all surfaces, equipment, parts, and tools
  • Wipes don't tear or break apart like paper towels
  • Can be used dry and they perform well with virtually any cleaning solvent
  • Ideal for Heavy-Duty Applications including Manufacturing and Industrial
  • Key Feature: Exceptional Absorbency
  • Exceptional Wet-Strength
  • Basis Weight: 68 GSM
Applications:
  • Heavy-Duty Industrial Wiping
  • Automotive Manufacturing
  • Service-Based Industries
  • Cleaning Surfaces and Equipment
  • Maintenance Wiping
  • Cleaning Grease and Spills

Specifications

Product Type Industrial Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 16.75 in.
Width (Metric) 43 cm
Material Non-woven Polyproylene Cellulose
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Color White
For Use With (Application) Cleaning, Industrial, Wiping
Packaging Quantity 100 Wipes/Box, 10 Boxes/Cs.
Sterility Non-sterile
Includes Front window for tracking use-progress
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.