Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Wicked Awesome Industrial Wipes, Double Re-Crepe Cellulose

Catalog No. 17444025
Change view
Click to view available options
Dimensions (L x W):
9 x 16.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-025 9 x 16.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-025 Supplier High-Tech Conversions Supplier No. B40
  • $539.00
    $399.65 / Case of 900

    Save $139.35

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wicked Awesome Industrial Wipes, Double Re-Crepe Cellulose are blue DRC cellulose industrial wipes with exceptional absorbency.

  • Made from DRC (double re-crepe) bonded cellulose
  • Soft and strong
  • Offer exceptional absorbency for a variety of industrial wiping tasks
  • Cost-effective replacement for cleaning towels, while providing superior softness for a non-abrasive wiping surface
  • Basis Weight: 76.61 GSM
Applications:
  • General spray-and-wipe jobs in industrial
  • Absorbing small spills
  • Surface detailing and polishing
  • Surface cleaning
  • Automotive glass cleaning
  • Final assembly preparation
  • Absorbing lubricants and oils
  • Wiping in mechanic and repair shops

Specifications

Product Type Industrial Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 16.5 in.
Width (Metric) 42 cm
Material Double Re-crepe Cellulose
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Color Blue
Dimensions (L x W) 9 x 16.5 in.
Packaging Quantity 100 Wipes/Box, 9 Boxes/Cs.
Sterility Non-sterile
Thickness (Metric) 0.71 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.