Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Wicked Awesome Wipes Disposable Shop Rags, Perforated and Rolled

Catalog No. 17444023
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-444-023 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-023 Supplier High-Tech Conversions Supplier No. WIAWE912
  • $573.00
    $520.65 / Case of 800

    Save $52.35

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wicked Awesome Wipes Disposable Shop Rags are 4-ply reinforced scrim wipers, flat packed. Perforated and Rolled.

  • Industrial grade/general purpose cleaning wipe
  • Offer exceptional strength, durability, absorbency
  • Soft outer layer with a highly absorbent inner layer that easily absorbs a variety of liquids including solvents, oil, and other lubricants
  • Soft enough to be used on face and hands and durable enough to handle most surfaces
  • Industry uses include:
    • Manufacturing
    • Maintenance
    • Automotive
    • Food processing
    • Printing
    • Marine
    • Laboratories
    • Aerospace

Specifications

Product Type Industrial Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Double Re-crepe Cellulose
Autoclavable Not Autoclavable
Color White
Description Center-Pull Box
For Use With (Application) Cleaning, Industrial, Wiping
Packaging Quantity 200 Wipes/Box, 4 Boxes/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.