Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Wall-/Floor Washing Brush, 18.5 in, Stiff, Yellow, 1 ea

Catalog No. 502869271
Encompass

This Wall-/Floor Washing Brush is designed for efficient scrubbing tasks. Featuring stiff polyester bristles, it effectively cleans walls and floors in various environments.

  • Scrub brush type
  • Polyester bristle material
  • Stiff bristle firmness
  • Yellow bristle color
  • Bristle length of 1.8 in
  • Overall length of 19.0 in
  • European threaded handle style
  • Plastic block material

Catalog No. 50-286-9271 Supplier MSC Supplier No. 47175815
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Wall-/Floor Washing Brush is designed for efficient scrubbing tasks. Featuring stiff polyester bristles, it effectively cleans walls and floors in various environments.

  • Scrub brush type
  • Polyester bristle material
  • Stiff bristle firmness
  • Yellow bristle color
  • Bristle length of 1.8 in
  • Overall length of 19.0 in
  • European threaded handle style
  • Plastic block material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.