Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Precisionware™ High-Density Polyethylene Wide-Mouth Bottles

Catalog No. 08647740 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Quantity:
32 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
08-647-740 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-647-740 Supplier Bel-Art™ Supplier No. 106259018
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for packaging and storing of liquids and solids.

  • Rigid, leakproof design with easy-to-fill wide mouth
  • High-density polyethylene bottles with polypropylene closures
  • Feature recycling code molded into base, except S95194

Specifications

Capacity (Metric) 1000 mL
Color Translucent
Material Polypropylene
Packaging 75/Cs.
Quantity 32 oz.
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Cylindrical
Disposable Reusable
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.