Learn More
Description
- Clear, USP Type III soda-lime glass construction
- Wide mouth design for easy filling and removal of contents
- Ideal for general, dry, and viscous sample storage
- Available without cap or with white polypropylene screw caps
- Cap liner options include PTFE or polyvinyl
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Material | Borosilicate Glass (Type 3) |
| Quantity | 12/Case |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Wide |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 32 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
