Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Wide Mouth Bottle, Clear, 1000mL
SDP

Catalog No. 06450310 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Liner:
PTFE
Polyvinyl
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Liner
06-450-310 PTFE
06-450-312 Polyvinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-450-310 Supplier DWK Life Sciences Supplier No. W217922
Add to Cart
Add to Cart

Standard 1000mL wide-mouth Type III clear glass bottles available without a cap or with white polypropylene caps lined with either PTFE or polyvinyl.

  • Clear, Type III soda-lime glass
  • Largest bottles available
  • Ideal for general, small to large volume storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Clear
Material Borosilicate Glass (Type 3)
Quantity 12/Case
Closure Color White
Closure Included Yes
Product Type Wide Mouth Bottle
Closure Liner PTFE
Closure Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.