Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ Wide Mouth Bottle, Clear, 1000mL
SDP

Catalog No. 06450312 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Liner:
PTFE
Polyvinyl
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Liner
06-450-312 Polyvinyl
06-450-310 PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-450-312 Supplier DWK LIFE SCIENCES™ Supplier No. W217924
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wide Mouth Bottle, Clear, 1000mL is a standard wide-mouth bottle made from USP Type III soda-lime glass. Available without a cap or with white polypropylene caps lined with PTFE or polyvinyl for versatile storage applications.

  • Clear, USP Type III soda-lime glass construction
  • Wide mouth design ideal for dry and viscous samples
  • Available without cap or with white polypropylene screw caps
  • Choice of cap liner: PTFE faced foamed polyethylene or poly-vinyl
  • Suitable for general small to large volume laboratory storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Clear
Material Borosilicate Glass (Type 3)
Quantity 12/Case
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Closure Liner Polyvinyl
Closure Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.