Learn More
Description
- Clear, Type III soda-lime glass construction
- Wide mouth opening for easy filling and dispensing
- Black phenolic screw caps available with foil or rubber lining
- Suitable for general laboratory storage of small to large volumes
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Material | Borosilicate Glass (Type 3) |
| Quantity | 24/Case |
| Sterility | Non-sterile |
| Closure Color | Black |
| Graduations | Yes |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
