Learn More
Description
- Clear, USP Type III soda-lime glass construction
- Wide mouth opening for easy filling and dispensing
- Protective safety coating helps contain glass fragments in the event of breakage
- Attached white polypropylene screw cap included
- Ideal for general small to large volume laboratory storage
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Coating | Safety Coated |
| Color | Clear |
| Material | Borosilicate Glass (Type 3) |
| Quantity | 12/Case |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
