Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Wide Mouth Bottles with Screw Caps

Catalog No. 14379123 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-379-123 1000 mL
14-379-362 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-379-123 Supplier BRANDTECH™ VITLAB™ Supplier No. 94189
Add to Cart
Add to Cart

Transparent and resilient, with a wide mouth for easy filling.

  • Bottles crafted from transparent low-density polyethylene
  • Screw cap closures made of polypropylene
  • Flexible and transparent, suitable for storing various substances including powders and viscous materials
TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.8 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color Transparent
Material LDPE
Quantity 12/Pk.
Sterility Non-sterile
Closure Included Yes
Disposable Single-use
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 226 mm
Product Type Storage and Transport Bottle
Height (English) 8.9 in.
Closure Material Polypropylene
Closure Size GL 63
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.