Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Wide Mouth Bottles with Screw Caps

Catalog No. 14379362 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-379-362 -
14-379-123 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-379-362 Supplier BRANDTECH™ VITLAB™ Supplier No. 93989
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Transparent and resilient, with a wide mouth for easy filling.

  • Bottles crafted from transparent low-density polyethylene
  • Screw cap closures made of polypropylene
  • Flexible and transparent, suitable for storing various substances including powders and viscous materials
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Height (Metric) With Closure 166 mm
Material LDPE
Quantity 12/Pk.
Sterility Non-sterile
Thread Size (Metric) GL 45
Height (Metric) 166 mm
For Use With (Equipment) 500 mL Wide Mouth Bottle
Height (English) 6.5 in.
Diameter (Metric) 76 mm
Autoclavable Not Autoclavable
Disposable Single-use
Product Type Storage and Transport Bottle
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.