Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Wide-Mouth HDPE Oblong with Lined Closure
GREENER_CHOICE

Catalog No. 05721143
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
950 mL
Closure Size:
38-400 mm
43-400 mm
No. per Case:
12
48
85
160
275
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size No. per Case
05-721-143 125 mL 38-400 mm 48
05-721-148 250 mL 43-400 mm 275
05-721-149 500 mL 43-400 mm 160
05-721-146 950 mL 43-400 mm 12
05-721-150 950 mL 43-400 mm 85
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05-721-143 Supplier Thermo Scientific™ Supplier No. 3160125
Add to Cart
Edge
Add to Cart

Save valuable space and stabilize samples within the shipping container. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses.

Save valuable space and stabilize samples within the shipping container. Space-saving oblong shape and flat side panels allow bottles to be packed tightly into coolers. Thermo Scientific™ Wide-Mouth HDPE Oblong containers are an excellent general purpose sample container for liquid sampling for the purpose of inorganic analyte testing. The wide mouth feature makes this bottle ideal for sampling more viscous liquid samples like industrial wastes and sludges. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Caps assembled onto containers
  • Wide-mouth design for fast and easy filling and pouring
  • Recommended for sampling viscous liquids like industrial wastes and sludges
  • Space-saving shape for optimal storage efficiency
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE Oblong
Diameter (English) 1.96 in.
Material HDPE
No. per Case 48
Replacement Closure 067-3800WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals; Cyanide; Fluoride; Other inorganics
Closure Color White
Level Certified
Volume (English) Brim 4.2 oz.
Volume (Metric) Brim 125 mL
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Shape Oblong
Height (Metric) 96 mm
Height (English) 3.77 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.