Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Wide-Mouth HDPE Packers with Closure
GREENER_CHOICE

Catalog No. 05721126
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
1000 mL
2000 mL
4000 mL
Level:
Certified
Unprocessed
No. per Case:
4
6
12
24
35
48
90
150
280
540
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level No. per Case
05-721-126 120 mL Certified 540
05-721-132 120 mL Unprocessed 48
05-721-123 120 mL Certified 48
05-719-149B 250 mL Certified 24
05-721-127 250 mL Certified 280
05-721-133 250 mL Unprocessed 24
05-721-138 250 mL Unprocessed 280
05-721-128 500 mL Certified 150
05-719-149C 500 mL Certified 24
05-721-134 500 mL Unprocessed 24
05-721-139 500 mL Unprocessed 150
05-719-149D 1000 mL Certified 12
05-721-129 1000 mL Certified 90
05-721-135 1000 mL Unprocessed 12
05-721-140 1000 mL Unprocessed 90
05-721-124 2000 mL Certified 6
05-721-136 2000 mL Unprocessed 6
05-721-141 2000 mL Unprocessed 35
05-721-125 4000 mL Certified 4
05-721-131 4000 mL Certified 24
05-721-137 4000 mL Unprocessed 4
05-721-142 4000 mL Unprocessed 24
05-721-130 2000 mL Certified 35
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 05-721-126 Supplier Thermo Scientific™ Supplier No. 3120120BPC
Add to Cart
Add to Cart

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes.

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Caps assembled onto containers
  • Wide mouth for easy filling and sample retrieval
  • Recommended for collecting liquid, semi-liquid and viscous samples
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE Packer
Diameter (English) 1.85 in.
Material HDPE
No. per Case 540
Packaging Case of 540
Replacement Closure 067-3800WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals; Cyanide; Fluoride; Other inorganics
Closure Color White
Level Certified
Volume (English) Brim 4.6 oz.
Volume (Metric) Brim 136 mL
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Shape Round
Height (Metric) 95 mm
Height (English) 3.74 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.