Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Wide-Mouth HDPE Packers without Caps: Bulk Pack
GREENER_CHOICE

Catalog No. 05712212 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
Closure Size:
38-400 mm
48-400 mm
53-400 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05-712-212 250 mL 48-400 mm
05-712-200 120 mL 38-400 mm
05-712-213 500 mL 53-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-712-212 Supplier Thermo Scientific™ Supplier No. 0120250BP
  • $568.00
    $202.65 / Case of 280

    Save $365.35

    64% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Choose HDPE wide-mouth packers for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately.

Choose Thermo Scientific™ HDPE Wide-Mouth Packer for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately. The same high quality container component as our assembled HDPE packer, but sold in bulk, without a cap. Pair with the matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-series
  • Wide mouth easy filling and sample retrieval
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Certification Parameters None
Color Natural
Description HDPE Packer
Diameter (English) Inner 1.5 in.
Diameter (English) 2.5 in.
Diameter (Metric) Inner 3.81 cm
Includes Container without cap (sold separately)
Material HDPE
No. per Case 280
Replacement Closure 067-4800WBP
Sterility Non-sterile
Transparency Translucent
Certified None
Level Unprocessed
Volume (English) Brim 8 oz.
Volume (Metric) Brim 273 mL
Height (Metric) 1113 mm
Height (English) 43.81 in.
Closure Size 48-400 mm
Diameter (Metric) 6.35 cm
Capacity (English) 8 oz.
Shape Round
Certifications/Compliance None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.