Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KemX Wide Mouth Media Bottle Cap
GREENER_CHOICESDP

Catalog No. 01258104 Shop All Kemtech Products
Change view
Click to view available options
Color:
Green
Pink
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01-258-104 Pink
01-258-102 Green
01-258-103 Yellow
01-258-105 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-258-104 Supplier KemX Supplier No. GL45F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement cap for KemX GL45 Wide Mouth Media Bottle.

  • Color Coded by Size
  • GL45 Thread Size
  • Supplied with Replacement Drip-free Pouring Ring

Specifications

Color Pink
Material Polypropylene
Quantity 1 Ea.
Sterility Non-sterile
Thickness (Metric) 25.5 mm
Thread Size (Metric) GL 45
Neck Finish L4 mm
Mouth Wide
Fit for Purpose Certified Quality
Height (Metric) 25.5 mm
For Use With (Equipment) KemX GL45 Media Bottle, 500 mL
Closure Size GL45
Diameter (Metric) 53.9 mm
Autoclavable Not Autoclavable
Shape Cylindrical
Disposable Reusable
Product Type Media Bottle Cap
Show More Show Less

Caps are not autoclavable!

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.