Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Wheaton™ Wide Mouth Oblong Plastic Bottle
SDP

Catalog No. 01258106 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
120 mL
125 mL
250 mL
500 mL
1000 mL
1250 mL
Quantity:
116 Bottles/Cs.
12 Bottles/Cs.
160 Bottles/Cs.
168 Bottles/Cs.
24 Bottles/Cs.
250 Bottles/Cs.
48 Bottles/Cs.
500 Bottles/Cs.
6 Bottles/Cs.
72 Bottles/Cs.
Closure Included:
No
Yes
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity Closure Included
01-258-106 120 mL 72 Bottles/Cs. -
03-084-213 125 mL 48 Bottles/Cs. Yes
03-084-214 125 mL 500 Bottles/Cs. Yes
03-084-147 250 mL 250 Bottles/Cs. Yes
03-084-215 250 mL 48 Bottles/Cs. Yes
03-084-149 500 mL 168 Bottles/Cs. Yes
03-084-148 500 mL 24 Bottles/Cs. Yes
03-084-211 500 mL 160 Bottles/Cs. No
03-084-150 1000 mL 12 Bottles/Cs. Yes
03-084-151 1000 mL 116 Bottles/Cs. Yes
03-084-212 1000 mL 116 Bottles/Cs. No
03-084-152 1250 mL 6 Bottles/Cs. Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 01-258-106 Supplier DWK Life Sciences™ Supplier No. 209683
Add to Cart
Add to Cart
This item is not returnable. View return policy

These wide mouth, oblong plastic bottles are made of natural color HDPE.

  • Available in a range of sizes and quantities to meet your needs
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 120 mL
Diameter (Metric) Outer Neck 50 mm
Height (Metric) With Closure 94 mm
Quantity 72 Bottles/Cs.
Height (English) 3.7 in.
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Type Screw Cap
Product Type Wide Mouth Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.