Learn More
Description
- Available in a range of sizes and quantities to meet your needs
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4.2 oz. |
| Color | Natural |
| Material | HDPE |
| Quantity | 48 Bottles/Cs. |
| Closure Included | Yes |
| Mouth | Wide |
| Shape | Oblong |
| Product Type | Wide Mouth Bottle |
| Closure Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
