Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Wide Mouth Oblong Plastic Bottle
SDP

Catalog No. 03084215 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
120 mL
125 mL
250 mL
500 mL
1000 mL
1250 mL
Closure Included:
No
Yes
Quantity:
116 Bottles/Cs.
12 Bottles/Cs.
160 Bottles/Cs.
168 Bottles/Cs.
24 Bottles/Cs.
250 Bottles/Cs.
48 Bottles/Cs.
500 Bottles/Cs.
6 Bottles/Cs.
72 Bottles/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Included Quantity
03-084-215 250 mL Yes 48 Bottles/Cs.
03-084-213 125 mL Yes 48 Bottles/Cs.
03-084-214 125 mL Yes 500 Bottles/Cs.
03-084-147 250 mL Yes 250 Bottles/Cs.
03-084-149 500 mL Yes 168 Bottles/Cs.
03-084-148 500 mL Yes 24 Bottles/Cs.
03-084-211 500 mL No 160 Bottles/Cs.
03-084-150 1000 mL Yes 12 Bottles/Cs.
03-084-151 1000 mL Yes 116 Bottles/Cs.
03-084-212 1000 mL No 116 Bottles/Cs.
01-258-106 120 mL Yes 72 Bottles/Cs.
03-084-152 1250 mL Yes 6 Bottles/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 03-084-215 Supplier DWK Life Sciences Supplier No. W218814
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The WHEATON™ Wide Mouth Oblong Plastic Bottle is made of natural color HDPE, offering good chemical resistance and a wide mouth ideal for solids. Available in multiple sizes with or without cap, in a range of case quantities to suit your needs.

  • Made of high density polyethylene (HDPE), natural color
  • Wide mouth design ideal for solids
  • Good chemical resistance
  • Available with or without polypropylene cap attached
  • Available in a range of sizes and case quantities to meet your needs
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Natural
Material HDPE
Quantity 48 Bottles/Cs.
Sterility Non-sterile
Closure Included Yes
Graduated Yes
Mouth Wide
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8.5 oz.
Shape Oblong
Disposable Single-use
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.