Learn More
Description
- Amber, USP Type III soda-lime glass
- Ideal for storage of light-sensitive samples or dry powders
- Wide-mouth design for easy addition and removal of contents
- Attached white polypropylene cap with PTFE-faced liner
- Suitable for field or laboratory use
Specifications
Specifications
| Capacity (Metric) | 1250 mL |
| Color | Amber |
| Material | Borosilicate Glass |
| Quantity | 6/Case |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | PTFE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
