Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Wide Mouth Packer Bottles, Amber, Safety Coated, PV-Lined Lids
SDP

Catalog No. 03084181 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Quantity:
12/Cs.
24/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
03-084-181 250 mL 24/Cs.
03-084-182 500 mL 12/Cs.
03-084-183 1000 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-084-181 Supplier DWK Life Sciences Supplier No. W217963
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Wide Mouth Packer Bottles, Amber, Safety Coated, PV-Lined Lids are safety-coated wide mouth packer bottles made of USP Type III amber soda-lime glass with white polypropylene polyvinyl-lined caps, ideal for storing light-sensitive samples or dry powders.

  • Made from amber soda-lime glass that conforms to USP Type III requirements
  • Amber glass protects light-sensitive samples or dry powders during storage
  • Wide mouth opening for easy removal of contents
  • Safety coating provides additional protection
  • White polypropylene caps with polyvinyl liner included
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Amber
Material Borosilicate Glass (Type 3)
Quantity 24/Cs.
Sterility Non-sterile
Closure Color White
Surface Treatment Safety Coated
Closure Included Yes
Graduated No
Mouth Wide
Closure Liner Polyvinyl
Closure Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.