Learn More
DWK Life Sciences WHEATON™ Wide Mouth Packer Bottles, Amber, Safety Coated, PV-Lined Lids
Shop All DWK Life Sciences Products

Description
- Made from amber soda-lime glass that conforms to USP Type III requirements
- Amber glass protects light-sensitive samples or dry powders during storage
- Wide mouth opening for easy removal of contents
- Safety coating provides additional protection
- White polypropylene caps with polyvinyl liner included
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Amber |
| Material | Borosilicate Glass (Type 3) |
| Quantity | 12/Cs. |
| Sterility | Non-sterile |
| Surface Treatment | Safety Coated |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | Polyvinyl |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.