Learn More
Description
- PET construction offers clarity of glass with the safety of plastic
- Wide mouth round packer design suitable for solids and liquids
- Good alcohol and solvent barrier; not recommended for strong acids and bases
- Sterilizable through EtO and gamma radiation
- Natural color
- Supplied with attached white polypropylene PE-lined screw cap
- Cases of 48
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Natural |
| Material | PET |
| Quantity | 48/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | Polyethylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
