Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wide-Mouth PTFE Bottles
SCI_ED

Catalog No. S29093 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29093 5 mL
S29095 25 mL
S29096 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S29093
Add to Cart
Add to Cart
This item is not returnable. View return policy

With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning

  • Nonstick; airtight
  • Temperature-, chemical- and corrosion-resistant
  • Withstand temperatures from -270° to +260°C (-454° to +500°F)

Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.

Specifications

Capacity (Metric) 5 mL
Capacity (English) 0.18 oz.
Color White
Diameter (Metric) Inner Neck 10 mm
Material PTFE
Quantity Each
Sterility Non-sterile
Height (Metric) 35 mm
Product Type Wide Mouth Bottle
Diameter (Metric) 22 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.