Learn More
DWK Life Sciences WHEATON™ Wide Mouth Round Bottle, HDPE, PP/Foamed PE Lined Lid
Shop All DWK Life Sciences Products

Description
- High Density Polyethylene (HDPE) in a natural color
- Provides good chemical resistance
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
- Available in large container sizes: 2000mL to 3840mL
- Wide mouth design for easy filling and dispensing
Specifications
Specifications
| Capacity (Metric) | 3840 mL |
| Color | Natural |
| Material | HDPE |
| Quantity | 4/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | Polyethylene Foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.