Learn More
DWK Life Sciences WHEATON™ Wide Mouth Round Bottle, HDPE, Without Cap
Shop All DWK Life Sciences Products

Description
- High Density Polyethylene (HDPE) in a natural color
- Provides good chemical resistance
- Wide mouth design ideal for solids and easy filling
- Available without cap
- White polypropylene screw cap with PE liner available separately
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | HDPE |
| Quantity | 260/Cs. |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Wide |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 8 oz. |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.