Learn More
Description
- Ideal for general lab use with solids and powders
- Provide an excellent moisture barrier, are translucent, and are impact resistant
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
- Translucent bottles allow limited viewing of contents
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 50 mm |
| Diameter (Metric) Inner Neck | 40 mm |
| Height (Metric) With Closure | 146 mm |
| Material | HDPE |
| Quantity | 150 |
| Closure Color | White |
| Neck Finish | 53-400 |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
