Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Wide-Mouth Septa Jars
GREENER_CHOICE

Catalog No. 05719456
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
125 mL
250 mL
Color:
Amber
Clear
Level:
Certified
Unprocessed
No. per Case:
12
24
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Level No. per Case
05-719-456 60 mL Clear Certified 24
05-719-207 120 mL Amber Certified 24
05-719-461 125 mL Clear Unprocessed 24
05-719-450 250 mL Clear Certified 12
05-719-458 60 mL Clear Unprocessed 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05-719-456 Supplier Thermo Scientific™ Supplier No. S3200060
Add to Cart
Add to Cart

Apply EPA Volatile Organic Analysis (VOA) soil methods when using these wide-mouth, type III soda-lime glass septa jars, which are are available as clear or amber.

Apply EPA Volatile Organic Analysis (VOA) soil methods when using Thermo Scientific™ Wide-Mouth Septa Jars. Available as clear or amber Type III soda-lime glass, jars are recommended for EPA Volatile Organic Analysis (VOA) soil methods. Open-top cap is equipped with a pierceable PTFE-faced silicone septum. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Type III soda-lime glass bottle, clear or amber
  • Amber jars are recommended for light-sensitive analytes
  • White polypropylene cap with bonded PTFE-faced silicone septa
  • Caps assembled onto bottles
  • Wide-mouth design is ideal for soil samples and viscous liquids

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis

  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of Certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Certification Parameters VOA
Color Clear
Description I-Chem 60mL Clear short SS Jar with 0.060 in. septum certified
Diameter (English) 2.16 in.
Diameter (English) Inner Neck 1.2 in.
Diameter (Metric) Inner Neck 30.5 mm
Material Glass (Type 3)
No. per Case 24
Replacement Closure S297-5300
Closure Color White
Level Certified
Volume (English) Brim 2.5 oz.
Volume (Metric) Brim 74 mL
Certifications/Compliance Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Mouth Wide
Height (Metric) 49 mm
Product Type Sample Bottle
Height (English) 1.92 in.
Closure Material Polypropylene with PTFE/Silicone Septum
Closure Size 53-400 mm
Diameter (Metric) 55 mm
Closure Type Open Top Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.