Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Wide Mouth Square Bottles

Catalog No. 14379076 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Closure Size:
GL 32
GL 45
GL 63
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
14-379-076 100 mL GL 32
14-379-007 250 mL GL 45
14-379-079 1000 mL GL 63
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-379-076 Supplier BRANDTECH™ VITLAB™ Supplier No. 92489
Add to Cart
Add to Cart

VITLAB™ wide mouth square bottles made of high density polyethylene with low density polyethylene screw caps

  • space saving square design give smaller footprint
TRUSTED_SUSTAINABILITY

Specifications

Capacity 3.3 oz., 100mL
Capacity (Metric) 100 mL
Capacity (English) 3.3 oz.
Color Transparent
Diameter (English) 1.8 x 1.8 in.
Material HDPE
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Square
Height (Metric) 78 mm
Product Type Square Bottle
Closure Material LDPE
Closure Size GL 32
Diameter (Metric) 46 x 46 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.