Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Wide Mouth Square Bottles

Catalog No. 14379079 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Closure Size:
GL 32
GL 45
GL 63
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
14-379-079 1000 mL GL 63
14-379-076 100 mL GL 32
14-379-007 250 mL GL 45
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-379-079 Supplier BRANDTECH™ VITLAB™ Supplier No. 92889
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

VITLAB™ wide mouth square bottles made of high density polyethylene with low density polyethylene screw caps

  • space saving square design give smaller footprint
TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.8 oz., 1000mL
Capacity (Metric) 1000 mL
Color Transparent
Material HDPE
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 168 mm
Closure Material LDPE
Closure Size GL 63
Diameter (Metric) 90 x 90 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 33.8 oz.
Shape Square
Disposable Reusable
Product Type Square Bottle
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.