Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars with Closure
GREENER_CHOICE

Catalog No. 0571985
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
950 mL
2000 mL
4000 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
48-400 mm
58-400 mm
70-400 mm
83-400 mm
89-400 mm
110-400 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level Closure Size
05-719-85 950 mL Processed 89-400 mm
05-719-56 125 mL Processed 48-400 mm
05-719-54 125 mL Unprocessed 48-400 mm
05-719-58 125 mL Certified 48-400 mm
05-719-271 250 mL Unprocessed 58-400 mm
05-719-270 250 mL Certified 58-400 mm
05-719-62 250 mL Processed 58-400 mm
05-719-273 500 mL Certified 70-400 mm
05-719-73 500 mL Processed 70-400 mm
05-719-81 950 mL Unprocessed 89-400 mm
05-719-89 950 mL Certified 89-400 mm
05-719-281B 2000 mL Processed 83-400 mm
05-719-275A 2000 mL Certified 83-400 mm
05-719-280 4000 mL Processed 110-400 mm
05-719-281 4000 mL Unprocessed 110-400 mm
05-719-279 4000 mL Certified 110-400 mm
05-719-68 500 mL Unprocessed 70-400 mm
05-719-281A 2000 mL Unprocessed 83-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 05-719-85 Supplier Thermo Scientific™ Supplier No. 2211000
Add to Cart
Edge
Add to Cart

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with these wide-mouth, tall-profile clear glass jars with closure when light protection is not required.

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass jar
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125 to 4000mL
  • Closures assembled on bottles

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 950 mL
Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Certification Parameters Semi-VOA, pesticides, PCBs, O and G, DRO, TPH, metals
Color Clear
Description Clear Glass Tall Jar
Diameter (English) 3.74 in.
Diameter (English) Inner Neck 3 in.
Diameter (Metric) Inner Neck 76.2 mm
Material Glass (Type 3)
No. per Case 12
Replacement Closure B167-8900BL
Closure Color White
Level Processed
Liner Material PTFE
Volume (English) Brim 32.9 oz.
Volume (Metric) Brim 972 mL
Certifications/Compliance Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analyses, Oil & grease, diesel range organics and THP by EPA 1664; manufactured under an ISO certified quality management
Mouth Wide
Height (Metric) 170 mm
Product Type Jar
Height (English) 6.69 in.
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Closure Type Closed-top Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.