Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Wide Opening Crimp/Snap Top Vials
SDP

Catalog No. 51820546N
Change view
Click to view available options
Marking Spot:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot
51820546N Yes
51820544N No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 51820546N Supplier Krackeler Scientific Supplier No. 9251820546EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • These 2 mL clear glass vials are designed for secure sealing and efficient sample identification in high-throughput LC workflows.
  • Volume: 2 mL
  • Material: Clear glass
  • Vial Type: Snap top
  • Dimensions: 32 mm and times; 12 mm
  • Closure Compatibility: 11 mm
  • Features: Includes write on spot
  • Compatibility: Agilent, Perkin Elmer, Shimadzu, Thermo, and Varian/Bruker

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 2.0 mL
Neck Style Wide
Volume (English) 0.5 dr.
Closure Type Crimp Cap
Quantity 100 Pk.
Marking Spot Yes
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.