Learn More
Krackeler Scientific Wide Opening Crimp Top Glass Vials

Description
- These 2 mL crimp top vials are designed for high performance in analytical workflows, particularly for GC and MS applications involving volatile samples. Constructed from Type 1 Class borosilicate glass, they offer excellent chemical resistance and thermal stability.
- Volume: 2 mL
- Material: 5% borosilicate glass
- Vial Type: Crimp top
- Dimensions: 32 mm height and times; 12 mm width
- Features: Includes white ceramic write on spot and graduation markings for sample identification
- Certification: Certified
- Compatibility: Suitable for use with major instrument brands including Agilent, Perkin Elmer, Shimadzu, Thermo, and Varian/Bruker
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Silica Glass |
| Volume (Metric) | 2.0 mL |
| Neck Style | Wide |
| Volume (English) | 0.5 dr. |
| Closure Type | Crimp Cap |
| Quantity | 100 Pk. |
| Marking Spot | Yes |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.