Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Wig-L-Bug™ Accessories

Catalog No. AA44530KN
Change view
Click to view available options
Height (English):
2 in.
1 ft.
Quantity:
100/Pk.
5/Pk.
Each
Product Type:
Vial
Vial Adapter
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Quantity Product Type
AA44530KN 2 in. 100/Pk. Vial
AA42628KJ 1 ft. 5/Pk. Vial
AA44531KT - Each Vial Adapter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA44530KN Supplier Thermo Scientific Chemicals Supplier No. 044530KN
Add to Cart

missing translation for 'validMainframeMsg'

For use with Digital Wig-L-Bug Mixing/Grinding Mill

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Polystyrene vial with polyethylene slip-on cap; 2 in. long x 0.5 in. dia.
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Height (English) 2 in.
Quantity 100/Pk.
For Use With (Equipment) Digital Wig-L-Bug mixing/grinding mill
Product Type Vial

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.