Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Williger Bone Mallet

Catalog No. 21124453 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
9.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-453 9.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-453 Supplier Surgical Design™ Supplier No. 111198
Add to Cart
Add to Cart

Williger bone mallet provides balanced striking power and precision with a solid stainless-steel head and ergonomic handle for controlled orthopedic and autopsy use.

  • Constructed from medical-grade stainless steel for strength, impact resistance, and corrosion protection
  • Solid head design delivers consistent force for controlled bone manipulation and cutting support
  • Textured or knurled handle ensures a secure, non-slip grip during use
  • Balanced weight distribution enhances accuracy and minimizes fatigue
  • Ideal for use with osteotomes, chisels, and gouges
  • Polished finish for easy cleaning and reliable sterilization
  • Autoclavable and reusable
  • Engineered for precision and long-term performance in demanding environments
  • Autopsy and pathology bone dissection
  • Forensic and veterinary bone manipulation
  • Teaching and surgical training labs

Specifications

Product Type Skull Breaker
Length (English) 9.5 in.
Length (Metric) 24 cm
Material Stainless Steel
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.