Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Wilmad™ Solid State NMR Rotor Cap Remover

Catalog No. 16800141 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Type:
Rotor Cap
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
16-800-141 Rotor Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-141 Supplier Bel-Art™ Supplier No. 660000041

missing translation for 'validMainframeMsg'

Eliminate possible damage of the cap and rotor with this zero turn cap remover. Wilmad™ 4.0mm Solid State NMR Rotor Cap Remover simplifies removal of end caps and base plugs in solid state NMR.

  • For use with 4mm solid state caps

Specifications

For Use With (Equipment) 4 mm Rotor
Type Rotor Cap
Description 4.0mm Solid State NMR Rotor Cap Remover
Includes Rotor Cap Remover
Material Stainless Steel
Model RS-301-4180
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.