Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Wilmad™ NMR Tube pH Electrode

Catalog No. 16800112 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Type:
pH Electrode
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
16-800-112 pH Electrode
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-112 Supplier Bel-Art™ Supplier No. 660000012

missing translation for 'validMainframeMsg'

Measure pH range from 0 to 14 inside an NMR sample with this electrode. Compatible with 5 mm thin walled NMR tubes.

  • Combination pH Electrode with BNC Connector (also known as #5 connector)
  • For use in 5mm thin walled NMR tubes up to 8 inches in length
  • Glass probe dimensions are 3 O.D. x 180mmL
  • pH Range: 0 to 14
  • Temperature Range: 0 to 70°C
  • Resolution: 0.02 pH Units
  • Sodium Error: 0.1 at pH 12
  • Resistance at 20°C: 100 to 1000 megaohms
  • Reproducibility: 99% within

8513 Reference Solution is recommended for filling or replacing in this or any other pH electrode that utilizes a 3M potassium Chloride (KCl) solution saturated with Silver Chloride (AgCl)

NOTE: Electrodes are extremely fragile; please use caution during operation

Specifications

For Use With (Equipment) 5 mm NMR Tubes
Type pH Electrode
Description pH Electrode with BNC Connector
Model 6030-02-BNC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.