Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Wilmad™ Pyrex™ MAS Rotor Inserts

Catalog No. 16800135 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Diameter (Metric):
2.19 mm
Diameter (Metric) Inner:
1.66 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (Metric) Inner
16-800-135 2.19 mm 1.66 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-135 Supplier Bel-Art™ Supplier No. 660000035

missing translation for 'validMainframeMsg'

Designed for air-sensitive samples and semi-solid samples such as gels or highly viscous liquids. Inserts allow samples to be sealed into an NMR rotor by heat-seal or epoxy.

  • A glove box may be required for sealing of air-sensitive samples

Specifications

For Use With (Equipment) Bruker MAS Rotor (3.2 mm)
Type Rotor
Description Rotor Insert; Overall Length: 18.6mm; Finished Length: 9.3mm
Diameter (Metric) 2.19 mm
Diameter (Metric) Inner 1.66 mm
For Use With (Application) Designed for air-sensitive samples and semi-solid samples such as gels or highly viscous liquids.
Includes Rotor Insert
Material Borosilicate Glass
Model DWGSK3083-B
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.