Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Wilmad™ Rotor and Caps for Bruker MAS Probe

Catalog No. 16800201 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Model:
WP-501-2180-SET1
WP-501-3180
WP-501-4180-SET-5
WP-501-7180-SET-5
WP-601-4181
WP-602-3181
Type:
Cap
Probe
Rotor
For Use With (Equipment):
Bruker MAS Probe (2.5 mm)
Bruker MAS Probe (3.2 mm)
Bruker MAS Probe (4.0 mm)
Bruker MAS Probe (7.0 mm)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Type For Use With (Equipment)
16-800-201 WP-601-4181 Cap Bruker MAS Probe (4.0 mm)
16-800-199 WP-501-4180-SET-5 Cap Bruker MAS Probe (4.0 mm)
16-800-196 WP-501-2180-SET1 Probe Bruker MAS Probe (2.5 mm)
16-800-197 WP-501-3180 Rotor Bruker MAS Probe (3.2 mm)
16-800-200 WP-501-7180-SET-5 Cap Bruker MAS Probe (7.0 mm)
16-800-202 WP-602-3181 Rotor Bruker MAS Probe (3.2 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 16-800-201 Supplier Bel-Art™ Supplier No. 660000101

Eliminate the need to solvate with MAS rotors manufactured from the highest purity Zirconia. Rotors provide the ultimate solution for analysis of solid samples.

  • Caps fitted with O-rings for improved sealing
  • MAS Probe and caps are 100% compatible for most solid state NMR spectrometers
  • Thoroughly inspected before and after the precision machining process to ensure there are no material irregularities
  • Spin testing is performed to only the highest specified spinning speed, assuring performance without overspinning the rotor

Specifications

For Use With (Equipment) Bruker MAS Probe (4.0 mm)
Type Cap
Description Cap
Material Kel-F
Model WP-601-4181
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.