Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Wilson Industries Welding Curtain, 6x8 ft, 14 mm, 1 ea

Catalog No. 5000787249
Encompass

This Wilson Industries vinyl welding curtain provides protection against arc image, UV radiation, and blue light during welding operations. It is designed for industrial use and features grommets for easy installation.

  • Made from durable vinyl material
  • Measures 6 ft high and 8 ft wide
  • Features a thickness of 14 mm
  • Includes grommets for convenient hanging
  • Orange color for visibility

Catalog No. 50-007-87249 Supplier MSC Supplier No. 62006101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Wilson Industries vinyl welding curtain provides protection against arc image, UV radiation, and blue light during welding operations. It is designed for industrial use and features grommets for easy installation.

  • Made from durable vinyl material
  • Measures 6 ft high and 8 ft wide
  • Features a thickness of 14 mm
  • Includes grommets for convenient hanging
  • Orange color for visibility

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.