Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PicoStudio 50 Watt Wind and Solar Hybrid System
SCI_ED

Catalog No. S81193
Change view
Click to view available options
Width (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
S81193 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Small Parts - Not recommended for children under 3 years old.

Catalog No. S81193 Supplier PicoStudio Supplier No. PS3016
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small Parts - Not recommended for children under 3 years old.

The 50 Watt Wind and Solar Hybrid System is a complete hybrid wind and solar system kit that is great for a STEM Lab classroom, camp, or scout project.

  • Get started with solar and wind energy in one complete kit.
  • This kit includes a 50 Watt solar panel and a 50 Watt DIY Wind Turbine Kit.
  • The system voltage is 12V DC with the solar panel having an average output of 1.2 amps and the wind turbine having a typical output of 1 to 2 amps.
  • This hybrid wind and solar system is great for a STEM Lab classroom, camp, or scout project.

What Is included?

  • 1 Pre-Assembled Motor (24V)
  • 1 Motor Housing
  • 1 Housing Cap
  • 5 50 Watt Blades
  • 1 Blade Hub
  • 1 Long Tower (14 in.)
  • 1 Short Tower
  • 1 Base
  • 1 Weighted Insert
  • 1 Back Fin
  • 1 Fin Rod
  • 10 Nuts 8-32 x 3/4 in.
  • 10 Screw 8-32
  • 1 Solar Panel (50 Watt/12 V)
  • 1 Battery (12 V)
  • 1 Inverter (12V DC-110 AC)

Specifications

Product Type Kit, STEM
Includes 1 Pre-Assembled Motor (24V), 1 Motor Housing, 1 Housing Cap, 5 50 Watt Blades, 1 Blade Hub, 1 Long Tower (14 in.), 1 Short Tower, 1 Base, 1 Weighted Insert, 1 Back Fin, 1 Fin Rod, 10 Nuts 8-32 x 3/4 in., 10 Screw 8-32, 1 Solar Panel (50 Watt/12 V), 1 Battery (12 V), 1 Inverter (12V DC-110 AC)
Height (English) 25.29 in.
Height (Metric) 642.5 mm
Length (English) 23 in.
Length (Metric) 585.7 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.