Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Mallory Window Squeegee, Rubber, Single-Blade, 10 in., 1 ea.

Catalog No. 502753655
Encompass_Preferred

This window squeegee is designed for effective cleaning of windows and windshields. It features a versatile two-sided head that combines a rubber squeegee blade with a scrubbing sponge for a dual-action cleaning and drying process.

  • Features a 10 in. straight rubber blade
  • Equipped with an integrated scrubbing sponge
  • Constructed with a durable aluminum handle
  • Adjustable handle length from 49 in. to 84 in.
  • Provides chemical resistant properties
  • Uses a standard threaded connection type

Catalog No. 50-275-3655 Supplier Grainger Supplier No. 14G868
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This window squeegee is designed for effective cleaning of windows and windshields. It features a versatile two-sided head that combines a rubber squeegee blade with a scrubbing sponge for a dual-action cleaning and drying process.

  • Features a 10 in. straight rubber blade
  • Equipped with an integrated scrubbing sponge
  • Constructed with a durable aluminum handle
  • Adjustable handle length from 49 in. to 84 in.
  • Provides chemical resistant properties
  • Uses a standard threaded connection type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.