Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Windowed White Evidence Envelopes
SDP

Catalog No. 22446316 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
6 x 9 in.
9 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-316 9 x 12 in.
22-446-257 6 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-446-316 Supplier Mopec Supplier No. FS422
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for secure evidence handling and quick visual identification, these white envelopes include a clear viewing window that allows contents or labels to be seen without opening the package. This helps preserve evidence integrity while making routine identification and handling more efficient.

Construction

  • Viewing window on one side
  • Printed write-on area with chain of custody

Quantity

  • 100 per package

Dimensions

  • FS421: 6 x 9 in.
  • FS422: 9 x 12 in.

Specifications

Dimensions (L x W) 9 x 12 in.
Product Type Evidence Envelopes
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.