Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC 2XL Wipe Dispenser, Silver Steel, Manual, 58 in Height

Catalog No. 502839818
Encompass

This Silver Steel Manual Wipe Dispenser is designed for use with 2XL Refill Rolls. It measures 58 inches high by 21 inches wide and 18 inches deep, featuring an ergonomically designed shelf to ensure proper wipe dispensing. The unit includes a trash receptacle and internal storage for a refill roll, secured by a magnetic door with a full-height hinge. An optional bracket can be ordered separately for mounting signs or hand sanitizing dispensers.

  • Manual dispenser style.
  • Overall height of 58 inches.
  • Overall width of 21 inches.
  • Overall depth of 18 inches.
  • Constructed from steel.
  • Silver dispenser color.
  • Integrated wipe stand and trash receptacle.
  • Ergonomic shelf prevents wipe "roping".
  • Internal storage for a refill roll.
  • Magnetic door with full-height hinge.
  • Optional bracket for mounting signs or sanitizers.

Catalog No. 50-283-9818 Supplier MSC Supplier No. 92726587
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Silver Steel Manual Wipe Dispenser is designed for use with 2XL Refill Rolls. It measures 58 inches high by 21 inches wide and 18 inches deep, featuring an ergonomically designed shelf to ensure proper wipe dispensing. The unit includes a trash receptacle and internal storage for a refill roll, secured by a magnetic door with a full-height hinge. An optional bracket can be ordered separately for mounting signs or hand sanitizing dispensers.

  • Manual dispenser style.
  • Overall height of 58 inches.
  • Overall width of 21 inches.
  • Overall depth of 18 inches.
  • Constructed from steel.
  • Silver dispenser color.
  • Integrated wipe stand and trash receptacle.
  • Ergonomic shelf prevents wipe "roping".
  • Internal storage for a refill roll.
  • Magnetic door with full-height hinge.
  • Optional bracket for mounting signs or sanitizers.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.